Gastite IPS x NPT Riser with Coupling

TRISER30

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Adapter machined from solid bar stock; not welded.
  • Bending performed through roll bending as opposed to rotary bending
  • Casing is TIG welded to adapter which provides a stronger and higher quality weld joint.
  • Casing wall thickness exceeds ASTM requirements.
  • Every part is leak tested

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
NPT
End Connections
IPS x NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
3/4 in
Length
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday