Gastite MNPT x Threaded Straight Fitting

TXR3FTG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All components are fully reusable.
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MNPT
End Connection 2
Threaded
End Connections
MNPT x Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
2-3/8 in
Length
1-3/4 in
Material
Brass
Maximum Pressure
25 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday