Gastite NPT Termination Bracket Fitting

TXR3TRMBKT

Manufacturer Part #: XR3TRMBKT-11

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All components are fully reusable.
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required

SPECIFICATIONS

Clean Bagged
No
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
2-1/2 in
Length
2 in
Material
Brass

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday