1/2 in. Steel NPT Gas Regulator Valve
Pietro Fiorentini 1/2 in. Steel NPT Gas Regulator Valve
Frequently Purchased Together
Product Details
- Multi-position mounting while maintaining vent limiting device
- No largest single appliance restrictions
- Internal vent limiter: non removable, for indoor and outdoor installations
- Vent orifice protective cap included
- For use with natural gas
- No need to run vents to the outdoors (with local code approval)
- Tested and listed to ANSI Z21.80 Standard
Specifications
- Collection:
- Pietro Fiorentini
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Length:
- 6 in
- Material:
- Steel
- Pressure - Maximum:
- 5 psi
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Regulator Valve
- Width:
- 5 in