Replacement Blade 5 Pack for Gastite GTCUTTER-LG2 Cutter
Shield™ Replacement Blade 5 Pack for Gastite GTCUTTER-LG2 Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Create clean cuts for optimal flaring of tubing
- Replacement cutting wheels designed to cut stainless steel
Specifications
- Adjustable:
- No
- Application:
- Cutting
- Brand Model Compatibility:
- Gastite GTCUTTER-LG2
- Collection:
- Shield™
- Cutting Capacity:
- 1-1/2 in
- Length:
- 1 in
- Material:
- Steel
- Type:
- TGTBLADELG5
- UL Listed:
- No
- Width:
- 1 in