0 items

Gastite Stainless Steel Tubing

TLFLOPPY

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Height
1-3/4 in
Length
12 in
Material
Galvanized Steel
Pipe Tubing Size
1-1/3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday