Gastite 1-1/4 in. Stainless Steel Tubing

TS93A4150

Manufacturer Part #: S93-20A4-150

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Flexibility and durability allows for simple routing through complex building structures and designs
  • Pre-marked by the foot for easy measuring and installation

SPECIFICATIONS

ASTM Specifications
ASTM E-84
CSA Certified
Yes
Maximum Pressure
150 psi
Pipe Tubing Size
1-1/4 in
Wall Thickness
0.011 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday