Gatco 12 in. Double Towel Ring

G1454

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed and manufactured by Gatco for today's bathrooms
  • Easily assembled
  • Hand Polished brass finish
  • Lifetime functional guarantee

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
4-1/2 in
Diameter
12-1/2 in
Height
12 in
IAPMO Listed
No
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday