Gatco

16 in. Closet Brush Holder in Polished Chrome

Part #G1484  |  Manufacturer Part #1484

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Height: 15"

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 16 in

Material: Brass