Gatco
2 in. Basket in Polished Chrome
Part #G1497 | Item #1876076 | Manufacturer Part #1497
Product Details
- Solid forged brass
Specifications
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2 in
Length: 9-1/4 in
Material: Stainless Steel
Product Type: Basket
Width: 6-19/50 in