0 items

Gatco Latitude II 24 in. Double Towel Bar

G424

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double towel bar
  • Lifetime functional guarantee
  • Mounting hardware included
  • Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Latitude II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
5-1/2 in
Installation Type
Wall Mount
Length
24 in
Material
Brass, Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday