0 items

Gatco Latitude 2 24 in. Towel Rack with Towel Bar

G427

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Latitude 2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-1/4 in
Installation Type
Wall Mount
Length
24 in
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday