Gatco Bleu 21-1/4 in. Glass Shelf in Satin Nickel

G4736

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Depth: 6"
  • Length: 20"
  • Tempered glass

SPECIFICATIONS

Collection
Bleu
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
21-1/4 in
Length
21-1/4 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday