24 in. Towel Bar in Satin Nickel
Bleu 24 in. Towel Bar in Satin Nickel
Frequently Purchased Together
Product Details
- Length: 24"
- Double towl bar
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bleu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2