Gatco Bleu Wall Mount Toilet Tissue Holder in Satin Nickel

G4733

Manufacturer Part #: 4733

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Length: 6 1/2"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Bleu
Height
1 in
Pivoting
No
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday