Gatco Camden 24 in. Double Towel Bar in Polished Chrome

G4624

Manufacturer Part #: 4624

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Double towel bar

SPECIFICATIONS

ADA Compliant
No
Collection
Camden
Depth
4-3/5 in
Height
4-13/20 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
4-3/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday