24 in. Towel Bar in Satin Nickel

You last purchased this on
 
Gatco

Charlotte™ 24 in. Towel Bar in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Charlotte™ 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G4360
  • Item #3145542
  • Manufacturer Part #4360
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single towel bar
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Charlotte™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall