0 items

Gatco Charlotte™ Toilet Tissue Holder Satin Nickel

GAT4363

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed and manufactured by Gatco for today's bathrooms
  • Hand polished satin nickel finish
  • Lifetime functional guarantee
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3 in
Length
2.70 in
Material
Brass, Zinc
Width
9 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday