Corner Shelf with Rail in Polished Chrome
Corner Shelf with Rail in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-9/10 in
- Glass Type:
- Curved Beveled
- Height:
- 2-7/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Stainless Steel
- Width:
- 8-1/4 in