Gatco

Curtain Ring in Bronze

Part #G831  |  Manufacturer Part #831

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pair of shower curtain rings
  • Rings only

Specifications

CARB OTC LEED Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 1-3/4 in

IAPMO Listed: No

Material: Brass

Width: 1/4 in