18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Gatco

Designer II 18 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Designer II 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G5071
  • Item #238283
  • Manufacturer Part #5071
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single towel bar
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Designer II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/16 in
Height:
2-11/16 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/16 in