Tissue Holder in Polished Chrome

You last purchased this on
 
Gatco

Designer II Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Designer II Tissue Holder in Polished Chrome

  • Fast #
  • Part #G5370
  • Item #524044
  • Manufacturer Part #5370
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color: Zinc
  • MSS SP-58, Type 10
  • Made of solid Forged Brass
  • FM Approved - Sizes 1/2" - 4" *
  • * Note: For 2 1/2" - 4" hangers with NFPA rod sizes, use figure number 7012N
  • UL Approved - Sizes 1/2" - 4"
  • Federal Specification WW-H-171, Type 10
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Designer II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Steel