Wall Mount Toilet Tissue Holder in Polished Chrome
Designer II Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Designer II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/16 in
- Height:
- 2-11/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/16 in
- Width:
- 8.090 in