Gatco Designer II Toothbrush Holder in Polished Chrome

G5074

Manufacturer Part #: 5074

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Length: 5 1/2"
  • 125 PSI WSP (Saturated Steam to 353° F)
  • Flat Faced Flanges
  • Horizontal swing
  • Horizontal or Vertical Installation with Upward Flow
  • Class 125 Flanges: ANSI B16.1
  • Pressure/Temperature Rating: ANSI B16.1
  • Face to Face Dimensions: ANSI B16.10
  • Design & Testing: MSS SP-71

SPECIFICATIONS

ADA Compliant
No
Collection
Designer II
Height
3 in
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday