Elegant Corner Shelf in Polished Chrome
Elegant Corner Shelf in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 13-1/4 in
- Material:
- Stainless Steel
- Width:
- 6-1/2 in