1 Robe Hook in Polished Chrome
Elevate 1 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
- Robe hook
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Elevate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-71/100 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-71/100 in
- Width:
- 2 in