1 Robe Hook in Satin Nickel

You last purchased this on
 
Gatco

Elevate 1 Robe Hook in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Elevate 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #G4075
  • Item #7073226
  • Manufacturer Part #4075
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Elevate
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-17/20 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3 in
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-17/20 in