Gatco

Expandable Wall Mount Mirror in Polished Chrome

Part #G1439C  |  Manufacturer Part #1439C

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accordian arm magnifying mirror
  • Arm fully extended 26"L; closed 5"L
  • Has 3X magnification on 1 side

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 7-1/2 in

Installation Type: Wall Mount

Material: [Brass, Glass]

Width: 7-1/2 in