Floor Stand S-Style Towel Holder in Satin Nickel

You last purchased this on
 
Gatco

Floor Stand S-Style Towel Holder in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Floor Stand S-Style Towel Holder in Satin Nickel

  • Fast #
  • Part #G1506
  • Item #3443951
  • Manufacturer Part #1506
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
9-4/5 in
Length:
17-1/5 in
Material:
Brass