Gatco

Franciscan 24 in. Double Towel Bar Chrome

Part #G5286  |  Manufacturer Part #5286

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid forged brass
  • Tubing is 3/4"

Documents

Specifications

ADA Compliant: No

Collection: Franciscan

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall