Gatco

Franciscan 30 in. Towel Bar in Polished Chrome

Part #G5280  |  Manufacturer Part #5280

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single towel bar
  • All mounting hardware included for easy installation
  • Lifetime functional guarantee

Documents

Specifications

ADA Compliant: No

Collection: Franciscan

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/5 in

Height: 3-1/5 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 30 in

Material: Brass, Porcelain

Mount Type: Wall

Projection: 3-1/5 in