Gatco

Franciscan Single Robe Polished Chrome

Part #G5285  |  Manufacturer Part #5285

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length: 2 3/4"
  • Solid forged brass

Documents

Specifications

ADA Compliant: No

Collection: Franciscan

Height: 2-3/4 in