Gatco Franciscan Soap Dish in Polished-White

G5288

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Length: 5 1/2"
  • Lifetime functional guarantee
  • Mounting hardware included
  • White Porcelain/Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Franciscan
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Length
5-1/2 in
Material
Brass
Width
5-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday