Gatco

Franciscan Towel Ring Polished Chrome

Part #G5284  |  Manufacturer Part #5284

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diameter: 6 1/2"
  • Solid forged brass

Documents

Specifications

ADA Compliant: No

Collection: Franciscan

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6-1/2 in

Material: Brass