0 items

Gatco Glass Shelf in Polished Chrome

G4356

Color Finish

(Pricing is for Polished Chrome)

$51.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-13/100 in
Glass Type
Tempered
Height
3-13/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
20-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday