Gatco

Glass Shelf in Polished Chrome

Part #G4626  |  Manufacturer Part #4626

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Glass Type: Tempered

Height: 3-2/5 in

IAPMO Listed: No

Length: 20-13/100 in

Material: Glass

Width: 5-1/4 in