Gatco

Grab Bar in Satin Nickel

Part #G863  |  Manufacturer Part #863

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 1-1/4 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 24 in

Material: Stainless Steel

Mount Type: Concealed