Jewel 2 Robe Hook in Satin Nickel

Part #G4155  |  Item #3973254  |  Manufacturer Part #4155

$ 19.76 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Collection: Jewel

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Material: Brass

Mount Type: Wall

Number of Hooks: 2