Large Oval Mirror in Satin Nickel
Large Oval Mirror in Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 32 in
- Length:
- 24 in