Gatco
Latitude² 1 Light Sconce Bath Light Satin Nickel
Part #G1681 | Item #3973232 | Manufacturer Part #1681
Product Details
- Wall sconce
Specifications
Bulb Type: Incandescent
Collection: Latitude²
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Energy Star Compliant: No
Height: 9-1/2 in
Light Bulb Base Type: Medium E-26
Lighting Direction: Up Lighting
Number Of Lights: 1
Volts: 120V
Watts: 100
Width: 4-1/2 in