0 items

Gatco Latitude 2 22-1/2 in. Glass Shelf Brushed Nickel

G4296

Color Finish

(Pricing is for Vibrant® Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 22 1/2" L x 4 9/16" W x 1 7/8" H
  • Provides tempered glass shelf
  • Solid brass construction, exposed pop-up drain without overflow
  • Tools included

SPECIFICATIONS

Collection
Latitude 2
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
Height
1-7/8 in
Length
22-1/2 in
Material
Glass
Width
4-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday