20-13/100 in. Rectangular Shower Shelf in Polished Chrome
Latitude 2 20-13/100 in. Rectangular Shower Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Four tile-in flanges
- 61 7/8" L x 17 3/8" W
Documents
Specifications
- Collection:
- Latitude 2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- Glass Type:
- Tempered
- Length:
- 20-13/100 in
- Material:
- Glass
- Number of Shelves:
- 1
- Shape:
- Rectangular
- Width:
- 17-3/8 in