Gatco Latitude II 100W Triple Sconce Light in Polished Chrome

G1686

Manufacturer Part #: 1686

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Latitude II
Depth
4-5/8 in
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
19-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday