Gatco
Latitude II 3 Light Sconce Bath Light Satin Nickel
Part #G1687 | Item #3973237 | Manufacturer Part #1687
Product Details
Specifications
Collection: Latitude II
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 4-5/8 in
Energy Star Compliant: No
Height: 9-1/2 in
Light Bulb Base Type: Medium E-26
Lighting Direction: Up Lighting
Number Of Lights: 3
Volts: 120V
Watts: 300
Width: 19-5/8 in