Double Towel Bar in Polished Nickel

You last purchased this on
 
Gatco

Laurel Avenue Double Towel Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Laurel Avenue Double Towel Bar in Polished Nickel

  • Fast #
  • Part #G4584
  • Item #3354956
  • Manufacturer Part #4584
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tubing is 3/4"
  • Solid forged brass
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Laurel Avenue
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall