Gatco Laurel Avenue Tissue Paper Holder in Polished Nickel

G4583

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Made of solid Forged Brass

SPECIFICATIONS

ADA Compliant
No
Collection
Laurel Avenue
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
2-1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday