Gatco

Marina 19-1/2 x 26-1/2 in. Brass Wall Mount Oval Frameless Mirror in Satin Nickel

Part #G5859  |  Manufacturer Part #5859

Size:

19-1/2 in x 26-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Marina

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-2/5 in

ETL Listed: No

Height: 26-1/2 in

Installation Type: Wall Mount

Material: [Brass, Glass]

Mirror Edge: Beveled Edge

Product Type: Mirror

Shape: Oval

Size: 19-1/2 in x 26-1/2 in

UL Listed: No

Width: 19-1/2 in