0 items

Gatco Marina Curtain Ring in Polished Chrome

GAT834

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Pair of shower curtain rings
  • Rings only

SPECIFICATIONS

Collection
Marina
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday