Gatco Marina Glass Shelf in Satin Nickel

G5850

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Depth: 6"
  • Length: 22 1/2"

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Marina
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Glass Type
Tempered
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Glass, Zinc
Width
20-13/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday