Oldenburg Incandescent Wall Sconce in Polished Chrome

Part #G1656  |  Item #3780165  |  Manufacturer Part #1656

$ 164.64 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Oldenburg

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Height: 9-1/2 in

Lighting Direction: Up Lighting

Lighting Style: Modern

Material: Metal

Number Of Lights: 3

Watts: 107

Width: 23 in